Motion
20TEF7-BB-P
20IN TROUGH END WITH FEET BB
MI ITEM #00237609
MFR #20TEF7-BB-P
Your Price$664.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
20IN TROUGH END WITH FEET BB
MI ITEM #00237609
MFR #20TEF7-BB-P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$664.14/each(List $796.97)

Overview

Mfr description
20TEF7-BB-P 20" TROUGH END WITH FEET BB

Specifications

  • Part Type
    Trough End
  • Overall Length
    26-1/4 in
  • Screw Diameter
    20 in
  • Overall Width
    4-3/8 in
  • Coupling Diameter
    3-7/16 in
  • Gauge Thickness
    3/8 in
  • Type Of Bearing
    Ball Bearing
  • Bolt Hole Diameter
    11/16 x 13/16 in
  • Weight
    120.00 lbs
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text