Motion
TEFO243716UBBRB
Screw Conveyor Part - 24 in Screw Dia., 36-1/2 in Length
MI ITEM #00237613
MFR #TEFO243716UBBRB
Your Price$482.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Part - 24 in Screw Dia., 36-1/2 in Length
MI ITEM #00237613
MFR #TEFO243716UBBRB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$482.42/each(List $578.91)

Overview

Mfr description
TEFO243716UBBRB 24" X 3 7/16" TROUGH END

Specifications

  • Part Type
    Trough End
  • Overall Length
    36-1/2 in
  • Screw Diameter
    24 in
  • Overall Width
    30-1/4 in
  • Coupling Diameter
    3-7/16 in
  • Gauge Thickness
    3/8 in
  • Material
    Carbon Steel
  • Type Of Bearing
    Ball & Roller Bearing
  • Bolt Hole Diameter
    11/16 x 13/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text