Motion
4TS
Trough Saddle - 4 in Screw Dia., 7.3750 in Length , 0.1875 in Thickness
MI ITEM #00238361
MFR #4TS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Trough Saddle - 4 in Screw Dia., 7.3750 in Length , 0.1875 in Thickness
MI ITEM #00238361
MFR #4TS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4TS TROUGH SADDLE
  • Trough saddles are used to support the trough where trough flange feet cannot be used at connections.
  • They align and fasten the trough to the floor or an existing structure.
  • Laser cut flat pieces to ensure consistent finish and high quality
  • Slotted mounting holes to help accommodate installation variances
  • Stocked in 4 in - 24 in

Specifications

  • Part Type
    Trough Saddle
  • Overall Length
    7.3750 in
  • Thickness
    0.1875 in
  • Screw Diameter
    4 in
  • Overall Width
    1.6250 in
  • Gauge Thickness
    0.1875 in
  • Material
    Steel
  • Bolt Length
    1.0000 in
  • Bolt Hole Diameter
    0.2500 in
  • Number Of Bolts
    2
  • Weight
    1.50 lbs
  • Related Components
    Trough
  • Storage Dimension Height
    3.8950 in
  • Storage Dimension Length
    7.3750 in
  • Storage Dimension Width
    1.6250 in
  • Manufacturer Upc Number
    697950117409

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text