Motion
SAD6
Screw Conveyor Part - 6 in Screw Dia., 10 in Length
Mi Item #00238365
MFR #SAD6
Price$37.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Part - 6 in Screw Dia., 10 in Length
Mi Item #00238365
MFR #SAD6

Mfr description
SAD6 TROUGH SADDLE
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$37.70/each

Specifications

Dimensions

  • Bolt Hole Diameter
    1/2 (Bottom) in, 3/8 (Side) in
  • Gauge Thickness
    3/16 in
  • Overall Length
    10 in
  • Overall Width
    2 in
  • Screw Diameter
    6 in

Details

  • Material
    Carbon Steel
  • Part Type
    Trough Saddle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)