Motion
SAD9
Screw Conveyor Part - 9 in Screw Dia., 12 in Length
MI ITEM #00238372
MFR #SAD9
Your Price$53.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Part - 9 in Screw Dia., 12 in Length
MI ITEM #00238372
MFR #SAD9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$53.22/each(List $61.21)

Overview

Mfr description
SAD9 TROUGH SADDLE

Specifications

  • Part Type
    Trough Saddle
  • Overall Length
    12 in
  • Screw Diameter
    9 in
  • Overall Width
    2-5/8 in
  • Gauge Thickness
    3/16 in
  • Material
    Carbon Steel
  • Bolt Hole Diameter
    1/2 (Bottom) in, 3/8 (Side) in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text