Motion
9TS
Trough Saddle - 9 in Screw Dia., 12.0000 in Length , 0.1875 in Thickness
MI ITEM #00238375
MFR #9TS
Price$58.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Trough Saddle - 9 in Screw Dia., 12.0000 in Length , 0.1875 in Thickness
MI ITEM #00238375
MFR #9TS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$58.24/each

Specifications

Dimensions

  • Bolt Hole Diameter
    0.3750 in
  • Bolt Length
    1.0000 in
  • Gauge Thickness
    0.1875 in
  • Overall Length
    12.0000 in
  • Overall Width
    2.6250 in
  • Screw Diameter
    9 in
  • Storage Dimension Height
    7.3160 in
  • Storage Dimension Length
    12.0000 in
  • Storage Dimension Width
    2.6250 in
  • Thickness
    0.1875 in
  • Weight
    4.00 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950128177
  • Material
    Steel
  • Number Of Bolts
    2
  • Part Type
    Trough Saddle
  • Related Components
    Trough

Overview

Mfr description
9TS 9" TROUGH SADDLE-LOOSE
  • Trough saddles are used to support the trough where trough flange feet cannot be used at connections.
  • They align and fasten the trough to the floor or an existing structure.
  • Laser cut flat pieces to ensure consistent finish and high quality
  • Slotted mounting holes to help accommodate installation variances
  • Stocked in 4 in - 24 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text