Motion
10TS
Trough Saddle - 10 in Screw Dia., 12.3750 in Length , 0.1875 in Thickness
Mi Item #00238381
MFR #10TS
Price$71.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Trough Saddle - 10 in Screw Dia., 12.3750 in Length , 0.1875 in Thickness
Mi Item #00238381
MFR #10TS

Mfr description
10TS 10" TROUGH SADDLE-LOOSE
  • Trough saddles are used to support the trough where trough flange feet cannot be used at connections.
  • They align and fasten the trough to the floor or an existing structure.
  • Laser cut flat pieces to ensure consistent finish and high quality
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.91/each

Specifications

Dimensions

  • Bolt Hole Diameter
    0.3750 in
  • Bolt Length
    1.0000 in
  • Gauge Thickness
    0.1875 in
  • Overall Length
    12.3750 in
  • Overall Width
    2.8750 in
  • Screw Diameter
    10 in
  • Storage Dimension Height
    8.1610 in
  • Storage Dimension Length
    12.3750 in
  • Storage Dimension Width
    2.8750 in
  • Thickness
    0.1875 in
  • Weight
    5.00 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950089683
  • Material
    Steel
  • Number Of Bolts
    2
  • Part Type
    Trough Saddle
  • Related Components
    Trough
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)