Motion
SAD12
Screw Conveyor Part - 12 in Screw Dia., 15 in Length
MI ITEM #00238386
MFR #SAD12
Your Price$69.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Part - 12 in Screw Dia., 15 in Length
MI ITEM #00238386
MFR #SAD12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$69.87/each(List $80.35)

Overview

Mfr description
SAD12 TROUGH SADDLE

Specifications

  • Part Type
    Trough Saddle
  • Overall Length
    15 in
  • Screw Diameter
    12 in
  • Overall Width
    2-3/4 in
  • Gauge Thickness
    1/4 in
  • Material
    Carbon Steel
  • Bolt Hole Diameter
    1/2 (Side) in, 5/8 (Bottom) in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text