Overview
Mfr description
SAD14 TROUGH SADDLE
Specifications
- Part TypeTrough Saddle
- Overall Length16-1/2 in
- Screw Diameter14 in
- Overall Width2-1/2 in
- Gauge Thickness1/4 in
- MaterialCarbon Steel
- Bolt Hole Diameter1/2 (Side) in, 5/8 (Bottom) in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data