Motion
16TS
Trough Saddle - 16 in Screw Dia., 18.0000 in Length , 0.2500 in Thickness
MI ITEM #00238403
MFR #16TS
Price$115.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Trough Saddle - 16 in Screw Dia., 18.0000 in Length , 0.2500 in Thickness
MI ITEM #00238403
MFR #16TS

Mfr description
16TS 16" TROUGH SADDLE-LOOSE
  • Trough saddles are used to support the trough where trough flange feet cannot be used at connections.
  • They align and fasten the trough to the floor or an existing structure.
  • Laser cut flat pieces to ensure consistent finish and high quality
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$115.30/each

Specifications

Dimensions

  • Bolt Hole Diameter
    0.5000 in
  • Bolt Length
    1.2500 in
  • Gauge Thickness
    0.25 in
  • Overall Length
    18.0000 in
  • Overall Width
    3.2500 in
  • Screw Diameter
    16 in
  • Storage Dimension Height
    11.0540 in
  • Storage Dimension Length
    18.0000 in
  • Storage Dimension Width
    3.2500 in
  • Thickness
    0.2500 in
  • Weight
    12.00 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950102078
  • Material
    Steel
  • Number Of Bolts
    2
  • Part Type
    Trough Saddle
  • Related Components
    Trough

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)