Overview
Mfr description
SAD18 TROUGH SADDLE
Specifications
- Part TypeTrough Saddle
- Overall Length19-1/8 in
- Screw Diameter18 in
- Overall Width3-1/4 in
- Gauge Thickness1/4 in
- MaterialCarbon Steel
- Bolt Hole Diameter5/8 (Bottom) in, 5/8 (Side) in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data