Motion
18TS
Trough Saddle - 18 in Screw Dia., 19.1250 in Length , 0.2500 in Thickness
MI ITEM #00238410
MFR #18TS
Price$176.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Trough Saddle - 18 in Screw Dia., 19.1250 in Length , 0.2500 in Thickness
MI ITEM #00238410
MFR #18TS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$176.90/each

Specifications

Dimensions

  • Bolt Hole Diameter
    0.6250 in
  • Bolt Length
    1.2500 in
  • Gauge Thickness
    0.25 in
  • Overall Length
    19.1250 in
  • Overall Width
    3.2500 in
  • Screw Diameter
    18 in
  • Storage Dimension Height
    12.3220 in
  • Storage Dimension Length
    19.1250 in
  • Storage Dimension Width
    3.2500 in
  • Thickness
    0.2500 in
  • Weight
    13.50 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950105376
  • Material
    Steel
  • Number Of Bolts
    2
  • Part Type
    Trough Saddle
  • Related Components
    Trough

Overview

Mfr description
18TS 18" TROUGH SADDLE-LOOSE
  • Trough saddles are used to support the trough where trough flange feet cannot be used at connections.
  • They align and fasten the trough to the floor or an existing structure.
  • Laser cut flat pieces to ensure consistent finish and high quality
  • Slotted mounting holes to help accommodate installation variances
  • Stocked in 4 in - 24 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text