Motion
20TS
Trough Saddle - 20 in Screw Dia., 22.7500 in Length , 0.2500 in Thickness
MI ITEM #00238417
MFR #20TS
Price$334.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Trough Saddle - 20 in Screw Dia., 22.7500 in Length , 0.2500 in Thickness
MI ITEM #00238417
MFR #20TS

Mfr description
20TS 20" TROUGH SADDLE
  • Trough saddles are used to support the trough where trough flange feet cannot be used at connections.
  • They align and fasten the trough to the floor or an existing structure.
  • Laser cut flat pieces to ensure consistent finish and high quality
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$334.16/each

Specifications

Dimensions

  • Bolt Hole Diameter
    0.6250 in
  • Bolt Length
    1.2500 in
  • Gauge Thickness
    0.25 in
  • Overall Length
    22.7500 in
  • Overall Width
    3.7500 in
  • Screw Diameter
    20 in
  • Storage Dimension Height
    14.2210 in
  • Storage Dimension Length
    22.7500 in
  • Storage Dimension Width
    3.7500 in
  • Thickness
    0.2500 in
  • Weight
    16.60 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950109602
  • Material
    Steel
  • Number Of Bolts
    2
  • Part Type
    Trough Saddle
  • Related Components
    Trough

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)