Motion
SAD24
Screw Conveyor Part - 24 in Screw Dia., 24 in Length
MI ITEM #00238420
MFR #SAD24
List Price$326.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Part - 24 in Screw Dia., 24 in Length
MI ITEM #00238420
MFR #SAD24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$326.43/each for your price

Overview

Mfr description
SAD24 TROUGH SADDLE

Specifications

  • Part Type
    Trough Saddle
  • Overall Length
    24 in
  • Screw Diameter
    24 in
  • Overall Width
    4 in
  • Gauge Thickness
    1/4 in
  • Material
    Carbon Steel
  • Bolt Hole Diameter
    3/4 (Bottom) in, 5/8 (Side) in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text