Motion
24TS
Trough Saddle - 24 in Screw Dia., 24.0000 in Length , 0.2500 in Thickness
Mi Item #00238423
MFR #24TS
Price$492.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Trough Saddle - 24 in Screw Dia., 24.0000 in Length , 0.2500 in Thickness
Mi Item #00238423
MFR #24TS

Mfr description
24TS 24" TROUGH SADDLE-LOOSE
  • Trough saddles are used to support the trough where trough flange feet cannot be used at connections.
  • They align and fasten the trough to the floor or an existing structure.
  • Laser cut flat pieces to ensure consistent finish and high quality
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$492.20/each

Specifications

Dimensions

  • Bolt Hole Diameter
    0.6250 in
  • Bolt Length
    1.2500 in
  • Gauge Thickness
    0.25 in
  • Overall Length
    24.0000 in
  • Overall Width
    4.0000 in
  • Screw Diameter
    24 in
  • Storage Dimension Height
    16.8750 in
  • Storage Dimension Length
    24.0000 in
  • Storage Dimension Width
    4.0000 in
  • Thickness
    0.2500 in
  • Weight
    20.60 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950112749
  • Material
    Steel
  • Number Of Bolts
    2
  • Part Type
    Trough Saddle
  • Related Components
    Trough
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)