Overview
Mfr description
FT4 TROUGH FEET
Specifications
- Part TypeTrough Feet
- Overall Length7-3/8 in
- Screw Diameter4 in
- Overall Width1-1/2 in
- Gauge Thickness3/16 in
- MaterialCarbon Steel
- Bolt Hole Diameter1/2 (Bottom) in, 3/8 (Side) in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data