Motion
FT6
Screw Conveyor Part - 6 in Screw Dia., 10 in Length
MI ITEM #00238434
MFR #FT6
Your Price$21.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Part - 6 in Screw Dia., 10 in Length
MI ITEM #00238434
MFR #FT6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$21.08/each(List $24.24)

Overview

Mfr description
FT6 TROUGH FEET

Specifications

  • Part Type
    Trough Feet
  • Overall Length
    10 in
  • Screw Diameter
    6 in
  • Overall Width
    1-1/2 in
  • Gauge Thickness
    3/16 in
  • Material
    Carbon Steel
  • Bolt Hole Diameter
    1/2 (Bottom) in, 3/8 (Side) in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text