1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KWS MANUFACTURING COMPANY
FT9
Screw Conveyor Part - 9 in Screw Dia., 12 in Length
MI ITEM #
00238442
MFR #
FT9
Price
$23.29
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Screw Conveyor Components
Screw Conveyor Parts and Accessories
KWS MANUFACTURING COMPANY FT9
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KWS MANUFACTURING COMPANY
FT9
Screw Conveyor Part - 9 in Screw Dia., 12 in Length
MI ITEM #
00238442
MFR #
FT9
Mfr description
FT9 TROUGH FEET
Compare
Save to List
In Stock
Supplier Network
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$23
.29
/each
Add to Cart
Specifications
Dimensions
Bolt Hole Diameter
1/2 (Bottom) in, 3/8 (Side) in
Gauge Thickness
3/16 in
Overall Length
12 in
Overall Width
2-1/2 in
Screw Diameter
9 in
Details
Material
Carbon Steel
Part Type
Trough Feet
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items