Motion
9TFF
Trough Feet - 9 in Screw Dia., 12.0000 in Length , 0.1875 in Thickness
MI ITEM #00238445
MFR #9TFF
Price$25.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Trough Feet - 9 in Screw Dia., 12.0000 in Length , 0.1875 in Thickness
MI ITEM #00238445
MFR #9TFF

Mfr description
9TFF 9" TROUGH FOOT
  • Trough feet are used to support the trough at trough connections.
  • They align and fasten the trough to the floor or an existing structure.
  • Laser cut flat pieces to ensure consistent finish and high quality
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.97/each

Specifications

Dimensions

  • Bolt Hole Diameter
    0.3750 in
  • Bolt Length
    1.2500 in
  • Gauge Thickness
    0.1875 in
  • Overall Length
    12.0000 in
  • Overall Width
    2.6250 in
  • Screw Diameter
    9 in
  • Storage Dimension Height
    3.1875 in
  • Storage Dimension Length
    12.0000 in
  • Storage Dimension Width
    2.6250 in
  • Thickness
    0.1875 in
  • Weight
    3.00 lbs

Details

  • Accessory Type
    Trough Feet
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950128092
  • Material
    Steel
  • Number Of Bolts
    2
  • Part Type
    Trough Feet
  • Related Components
    Trough

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)