Motion
FT12
Screw Conveyor Part - 12 in Screw Dia., 15 in Length
Mi Item #00238457
MFR #FT12
Price$29.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Part - 12 in Screw Dia., 15 in Length
Mi Item #00238457
MFR #FT12

Mfr description
FT12 TROUGH FEET
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.14/each

Specifications

Dimensions

  • Bolt Hole Diameter
    1/2 (Side) in, 5/8 (Bottom) in
  • Gauge Thickness
    1/4 in
  • Overall Length
    15 in
  • Overall Width
    2-1/2 in
  • Screw Diameter
    12 in

Details

  • Material
    Carbon Steel
  • Part Type
    Trough Feet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)