Motion
12TFF
Trough Feet - 12 in Screw Dia., 15.0000 in Length , 0.2500 in Thickness
MI ITEM #00238460
MFR #12TFF
Price$41.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Trough Feet - 12 in Screw Dia., 15.0000 in Length , 0.2500 in Thickness
MI ITEM #00238460
MFR #12TFF

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$41.93/each

Specifications

Dimensions

  • Bolt Hole Diameter
    0.5000 in
  • Bolt Length
    1.5000 in
  • Gauge Thickness
    0.25 in
  • Overall Length
    15.0000 in
  • Overall Width
    2.7500 in
  • Screw Diameter
    12 in
  • Storage Dimension Height
    3.8750 in
  • Storage Dimension Length
    15.0000 in
  • Storage Dimension Width
    2.7500 in
  • Thickness
    0.2500 in
  • Weight
    4.00 lbs

Details

  • Accessory Type
    Trough Feet
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950095585
  • Material
    Steel
  • Number Of Bolts
    2
  • Part Type
    Trough Feet
  • Related Components
    Trough

Overview

Mfr description
12TFF 12" TROUGH FOOT
  • Trough feet are used to support the trough at trough connections.
  • They align and fasten the trough to the floor or an existing structure.
  • Laser cut flat pieces to ensure consistent finish and high quality
  • Slotted mounting holes to help accommodate installation variances
  • Stocked in 4 in - 24 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text