Motion
14TFF
Trough Feet - 14 in Screw Dia., 16.5000 in Length , 0.2500 in Thickness
Mi Item #00238467
MFR #14TFF
Price$37.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Trough Feet - 14 in Screw Dia., 16.5000 in Length , 0.2500 in Thickness
Mi Item #00238467
MFR #14TFF

Mfr description
14TFF 14" TROUGH FOOT
  • Trough feet are used to support the trough at trough connections.
  • They align and fasten the trough to the floor or an existing structure.
  • Laser cut flat pieces to ensure consistent finish and high quality
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.67/each

Specifications

Dimensions

  • Bolt Hole Diameter
    0.5000 in
  • Bolt Length
    1.5000 in
  • Gauge Thickness
    0.25 in
  • Overall Length
    16.5000 in
  • Overall Width
    2.5000 in
  • Screw Diameter
    14 in
  • Storage Dimension Height
    4.1562 in
  • Storage Dimension Length
    16.5000 in
  • Storage Dimension Width
    2.5000 in
  • Thickness
    0.2500 in
  • Weight
    4.75 lbs

Details

  • Accessory Type
    Trough Feet
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950099224
  • Material
    Steel
  • Number Of Bolts
    2
  • Part Type
    Trough Feet
  • Related Components
    Trough
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)