Motion
FT16
Screw Conveyor Part - 16 in Screw Dia., 18 in Length
Mi Item #00238471
MFR #FT16
Price$34.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Part - 16 in Screw Dia., 18 in Length
Mi Item #00238471
MFR #FT16

Mfr description
FT16 TROUGH FEET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.61/each

Specifications

Dimensions

  • Bolt Hole Diameter
    5/8 (Bottom) in, 5/8 (Side) in
  • Gauge Thickness
    1/4 in
  • Overall Length
    18 in
  • Overall Width
    3 in
  • Screw Diameter
    16 in

Details

  • Material
    Carbon Steel
  • Part Type
    Trough Feet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)