Motion
FT18
Screw Conveyor Part - 18 in Screw Dia., 19-1/8 in Length
MI ITEM #00238478
MFR #FT18
List Price$68.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Part - 18 in Screw Dia., 19-1/8 in Length
MI ITEM #00238478
MFR #FT18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$68.86/each for your price

Overview

Mfr description
FT18 TROUGH FEET

Specifications

  • Part Type
    Trough Feet
  • Overall Length
    19-1/8 in
  • Screw Diameter
    18 in
  • Overall Width
    3 in
  • Gauge Thickness
    1/4 in
  • Material
    Carbon Steel
  • Bolt Hole Diameter
    5/8 (Bottom) in, 5/8 (Side) in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text