Motion
18TFF
Trough Feet - 18 in Screw Dia., 19.1250 in Length , 0.2500 in Thickness
MI ITEM #00238481
MFR #18TFF
Price$86.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Trough Feet - 18 in Screw Dia., 19.1250 in Length , 0.2500 in Thickness
MI ITEM #00238481
MFR #18TFF

Mfr description
18TFF 18" TROUGH FOOT
  • Trough feet are used to support the trough at trough connections.
  • They align and fasten the trough to the floor or an existing structure.
  • Laser cut flat pieces to ensure consistent finish and high quality
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$86.15/each

Specifications

Dimensions

  • Bolt Hole Diameter
    0.6250 in
  • Bolt Length
    1.7500 in
  • Gauge Thickness
    0.25 in
  • Overall Length
    19.1250 in
  • Overall Width
    3.2500 in
  • Screw Diameter
    18 in
  • Storage Dimension Height
    4.9687 in
  • Storage Dimension Length
    19.1250 in
  • Storage Dimension Width
    3.2500 in
  • Thickness
    0.2500 in
  • Weight
    9.00 lbs

Details

  • Accessory Type
    Trough Feet
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950105291
  • Material
    Steel
  • Number Of Bolts
    2
  • Part Type
    Trough Feet
  • Related Components
    Trough

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)