Overview
Mfr description
FT20 TROUGH FEET
Specifications
- Bolt Hole Diameter3/4 (Bottom) in, 5/8 (Side) in
- Gauge Thickness1/4 in
- MaterialCarbon Steel
- Overall Length22-3/4 in
- Overall Width3-1/2 in
- Part TypeTrough Feet
- Screw Diameter20 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data