Motion
24TFF
Trough Feet - 24 in Screw Dia., 24.0000 in Length , 0.2500 in Thickness
MI ITEM #00238495
MFR #24TFF
List Price$207.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Trough Feet - 24 in Screw Dia., 24.0000 in Length , 0.2500 in Thickness
MI ITEM #00238495
MFR #24TFF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$207.58/each for your price

Overview

Mfr description
24TFF 24" TROUGH FOOT
  • Trough feet are used to support the trough at trough connections.
  • They align and fasten the trough to the floor or an existing structure.
  • Laser cut flat pieces to ensure consistent finish and high quality
  • Slotted mounting holes to help accommodate installation variances
  • Stocked in 4 in - 24 in

Specifications

  • Part Type
    Trough Feet
  • Overall Length
    24.0000 in
  • Thickness
    0.2500 in
  • Screw Diameter
    24 in
  • Overall Width
    4.0000 in
  • Gauge Thickness
    0.25 in
  • Material
    Steel
  • Bolt Length
    1.7500 in
  • Bolt Hole Diameter
    0.6250 in
  • Number Of Bolts
    2
  • Weight
    14.50 lbs
  • Related Components
    Trough
  • Storage Dimension Height
    6.6875 in
  • Storage Dimension Length
    24.0000 in
  • Storage Dimension Width
    4.0000 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950112664
  • Accessory Type
    Trough Feet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text