Motion
TEB4BR
Four-Bolt Square Plain Sleeve Bearing Unit - 2 in Bore, 4-Bolt Flange Mount, Cast Iron Housing
Mi Item #00238583
MFR #TEB4BR
Price$381.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Four-Bolt Square Plain Sleeve Bearing Unit - 2 in Bore, 4-Bolt Flange Mount, Cast Iron Housing
Mi Item #00238583
MFR #TEB4BR

Mfr description
TEB4BR 2" FLANGED BRONZE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$381.89/each

Specifications

Dimensions

  • Bore Diameter
    2 in
  • Storage Dimension Height
    6.5 in
  • Storage Dimension Length
    4.1875 in
  • Storage Dimension Width
    6.5 in
  • Weight
    10.80 lbs

Details

  • Bearing Material
    Bronze
  • Manufacturer Catalog
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)