Motion
TEB3BB
Flange-Mount Ball Bearing Unit - 1-1/2 in Bore, 4-Bolt Flange Mount, Cast Iron Housing Material
Mi Item #00238627
MFR #TEB3BB
Price$295.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 1-1/2 in Bore, 4-Bolt Flange Mount, Cast Iron Housing Material
Mi Item #00238627
MFR #TEB3BB

Mfr description
TEB3BB 1 1/2" BB FLANGE UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$295.42/each

Specifications

Dimensions

  • Bore Diameter
    1-1/2 in
  • Storage Dimension Height
    5.125 in
  • Storage Dimension Length
    2 in
  • Storage Dimension Width
    5.125 in
  • Weight
    6.30 lbs

Details

Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)