Motion
TEB5BB
Flange-Mount Ball Bearing Unit - 2-7/16 in Bore, 4-Bolt Flange Mount, Cast Iron Housing Material
Mi Item #00238638
MFR #TEB5BB
Price$558.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 2-7/16 in Bore, 4-Bolt Flange Mount, Cast Iron Housing Material
Mi Item #00238638
MFR #TEB5BB

Mfr description
TEB5BB 2 7/16" BB FLANGE UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$558.77/each

Specifications

Dimensions

  • Bore Diameter
    2-7/16 in
  • Storage Dimension Height
    7 in
  • Storage Dimension Length
    2.5 in
  • Storage Dimension Width
    7 in
  • Weight
    17.00 lbs

Details

Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)