1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MARTIN SPROCKET & GEAR CO
TEB6BB
Flange-Mount Ball Bearing Unit - 3 in Bore, 4-Bolt Flange Mount, Cast Iron Housing Material
MI ITEM #
00238643
MFR #
TEB6BB
Price
$1,010.33
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Screw Conveyor Components
Screw Conveyor Bearings
MARTIN SPROCKET & GEAR CO TEB6BB
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARTIN SPROCKET & GEAR CO
TEB6BB
Flange-Mount Ball Bearing Unit - 3 in Bore, 4-Bolt Flange Mount, Cast Iron Housing Material
MI ITEM #
00238643
MFR #
TEB6BB
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$1,010.33
/each
Qty
Add to Cart
Specifications
Dimensions
Bore Diameter
3 in
Storage Dimension Height
7.75 in
Storage Dimension Length
3.5 in
Storage Dimension Width
7.75 in
Weight
23.00 lbs
Details
Manufacturer Catalog
Click here
Overview
Mfr description
TEB6BB END BEARING-FLANGE BALL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data