Motion
TEB7BB
Flange-Mount Ball Bearing Unit - 3-7/16 in Bore, 4-Bolt Flange Mount, Cast Iron Housing Material
MI ITEM #00238648
MFR #TEB7BB
Price$1,913.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 3-7/16 in Bore, 4-Bolt Flange Mount, Cast Iron Housing Material
MI ITEM #00238648
MFR #TEB7BB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,913.75/each

Specifications

Dimensions

  • Bore Diameter
    3-7/16 in
  • Storage Dimension Height
    8.4375 in
  • Storage Dimension Length
    4 in
  • Storage Dimension Width
    8.4375 in
  • Weight
    21.10 lbs

Details

Overview

Mfr description
TEB7BB 3 7/16" BB FLANGE UNIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text