Motion
TEB5R
Mi Item #00238660
MFR #TEB5R
Price$1,830.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #00238660
MFR #TEB5R

Mfr description
TEB5R 2 7/16" RB FLANGE UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,830.21/each

Specifications

Dimensions

  • Bore Diameter
    2.4375 in
  • Storage Dimension Height
    6.875 in
  • Storage Dimension Length
    4.1875 in
  • Storage Dimension Width
    6.875 in
  • Weight
    21.00 lbs

Details

Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)