Motion
TEBH4
Trough End Bearing Housing - 2 in Bore Dia., 6.3750 in Length , 2.5000 in Thickness, Cast Iron
Mi Item #00238670
MFR #TEBH4
Price$993.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Trough End Bearing Housing - 2 in Bore Dia., 6.3750 in Length , 2.5000 in Thickness, Cast Iron
Mi Item #00238670
MFR #TEBH4

Mfr description
TEBH4 2" TE BEARING HOUSING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$993.08/each

Specifications

Dimensions

  • Bolt Center To Center Length
    5.1250 in
  • Bolt Hole Diameter
    0.6250 in
  • Bore Diameter
    2 in
  • Overall Length
    6.3750 in
  • Storage Dimension Height
    6.375 in
  • Storage Dimension Length
    2.5 in
  • Storage Dimension Width
    6.375 in
  • Thickness
    2.5000 in
  • Weight
    10.40 lbs

Details

  • Flange Mounting Type
    Four-Bolt
  • Housing Material
    Cast Iron
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950315508
  • Material
    Cast Steel
  • Number Of Bolts
    4
  • Part Type
    Trough End Bearing Housing
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)