Motion
TEBH7
Trough End Bearing Housing - 3.4375 in Bore Dia., 9.2500 in Length , 4.7500 in Thickness, Cast Iron
Mi Item #00238672
MFR #TEBH7
Price$1,828.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Trough End Bearing Housing - 3.4375 in Bore Dia., 9.2500 in Length , 4.7500 in Thickness, Cast Iron
Mi Item #00238672
MFR #TEBH7

Mfr description
TEBH7 3 7/16" TE BEARING HOUSING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,828.35/each

Specifications

Dimensions

  • Bolt Center To Center Length
    7.0000 in
  • Bolt Hole Diameter
    0.7500 in
  • Bore Diameter
    3.4375 in
  • Overall Length
    9.2500 in
  • Storage Dimension Height
    9.25 in
  • Storage Dimension Length
    4.75 in
  • Storage Dimension Width
    9.25 in
  • Thickness
    4.7500 in
  • Weight
    33.60 lbs

Details

  • Flange Mounting Type
    Four-Bolt
  • Housing Material
    Cast Iron
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950315539
  • Material
    Cast Steel
  • Number Of Bolts
    4
  • Part Type
    Trough End Bearing Housing
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)