Motion
TEB7BR
Four-Bolt Square Plain Sleeve Bearing Unit - 3-7/16 in Bore, 4-Bolt Flange Mount, Cast Iron Housing
Mi Item #00238673
MFR #TEB7BR
Price$1,208.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Four-Bolt Square Plain Sleeve Bearing Unit - 3-7/16 in Bore, 4-Bolt Flange Mount, Cast Iron Housing
Mi Item #00238673
MFR #TEB7BR

Mfr description
TEB7BR 3 7/16" FLANGED BRONZE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,208.87/each

Specifications

Dimensions

  • Bore Diameter
    3-7/16 in
  • Storage Dimension Height
    9.25 in
  • Storage Dimension Length
    6.25 in
  • Storage Dimension Width
    9.25 in
  • Weight
    35.00 lbs

Details

  • Bearing Material
    Bronze
  • Manufacturer Catalog
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)