Motion
4TFG
Red Rubber Gasket
Mi Item #00238802
MFR #4TFG
Price$23.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Red Rubber Gasket
Mi Item #00238802
MFR #4TFG

Mfr description
4TFG 4" RED RUBBER FLNG GASKET
  • Gaskets are you used between two troughs as a seal.
  • Laser cut to assure accuracy and quality
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.33/each

Specifications

Dimensions

  • Screw Diameter
    4 in
  • Storage Dimension Height
    0.1250 in
  • Storage Dimension Length
    8.1250 in
  • Storage Dimension Width
    1.4375 in
  • Thickness
    0.1250 in
  • Weight
    1.00 lbs
  • Width At Top Flange
    8.1250 in
  • Width Outside Flange
    1.4375 in

Details

  • Manufacturer Upc Number
    697950150529
  • Material
    Red Rubber
  • Part Type
    Trough End Flange Gasket
  • Related Components
    Trough Ends, Troughs, Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)