Motion
6TFG
6IN RR FLANGE GASKET
Mi Item #00238805
MFR #6TFG
Price$24.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6IN RR FLANGE GASKET
Mi Item #00238805
MFR #6TFG

Mfr description
6TFG 6" RED RUBB FLG GSKT U-TR
  • Gaskets are you used between two troughs as a seal.
  • Laser cut to assure accuracy and quality
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.47/each

Specifications

Dimensions

  • Bolt Hole Diameter
    3/8 in
  • Length
    9.75
  • Overall Width
    1-1/2 in
  • Screw Diameter
    6 in
  • Storage Dimension Height
    0.1250 in
  • Storage Dimension Length
    10.1250 in
  • Storage Dimension Width
    1.5000 in
  • Thickness
    0.1250 in
  • Weight
    1.00 lbs, 0.19
  • Width At Top Flange
    10.1250 in
  • Width Outside Flange
    1.5000 in

Details

  • Accessory Type
    Trough End Flange Gasket
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950131191
  • Material
    Red Rubber
  • Part Type
    Trough End Flange Gasket
  • Related Components
    Trough Ends, Troughs, Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)