Motion
10TFG
Red Rubber Gasket
MI ITEM #00238811
MFR #10TFG
List Price$31.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Red Rubber Gasket
MI ITEM #00238811
MFR #10TFG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$31.74/each for your price

Overview

Mfr description
10TFG 10" RR FLANGE GASKET
  • Gaskets are you used between two troughs as a seal.
  • Laser cut to assure accuracy and quality

Specifications

  • Part Type
    Trough End Flange Gasket
  • Thickness
    0.1250 in
  • Screw Diameter
    10 in
  • Material
    Red Rubber
  • Width Outside Flange
    1.7500 in
  • Width At Top Flange
    14.7500 in
  • Weight
    1.00 lbs
  • Related Components
    Trough Ends, Troughs, Seals
  • Storage Dimension Height
    0.1250 in
  • Storage Dimension Length
    14.7500 in
  • Storage Dimension Width
    1.7500 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950129365
  • Accessory Type
    Trough End Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text