Motion
16TFG
16IN RR FLANGE GASKET
Mi Item #00238820
MFR #16TFG
Price$85.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
16IN RR FLANGE GASKET
Mi Item #00238820
MFR #16TFG

Mfr description
16TFG 16" RR FLANGE GASKET
  • Gaskets are you used between two troughs as a seal.
  • Laser cut to assure accuracy and quality
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$85.70/each

Specifications

Dimensions

  • Bolt Hole Diameter
    5/8 in
  • Overall Width
    2 in
  • Screw Diameter
    16 in
  • Storage Dimension Height
    0.1250 in
  • Storage Dimension Length
    21.2500 in
  • Storage Dimension Width
    2.5000 in
  • Thickness
    0.1250 in
  • Weight
    1.00 lbs
  • Width At Top Flange
    21.2500 in
  • Width Outside Flange
    2.5000 in

Details

  • Accessory Type
    Trough End Flange Gasket
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950130231
  • Material
    Red Rubber
  • Part Type
    Trough End Flange Gasket
  • Related Components
    Trough Ends, Troughs, Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)