Motion
CT3D
Mi Item #00238833
MFR #CT3D
Price$1,707.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #00238833
MFR #CT3D

Mfr description
CT3D 1-1/2" TY E THRT W/DR SHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,707.92/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Storage Dimension Height
    5.375 in
  • Storage Dimension Length
    4 in
  • Storage Dimension Width
    5.375 in
  • Weight
    22.00 lbs

Details

Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)