1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MARTIN SPROCKET & GEAR CO
CT4D
CT4D
MI ITEM #
00238837
MFR #
CT4D
Price
$1,972.72
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Screw Conveyor Components
Screw Conveyor Bearings
MARTIN SPROCKET & GEAR CO CT4D
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARTIN SPROCKET & GEAR CO
CT4D
CT4D
MI ITEM #
00238837
MFR #
CT4D
Mfr description
CT4D 2" THRUST UNIT
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,972
.72
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
2.0000 in
Storage Dimension Height
5.625 in
Storage Dimension Length
4.25 in
Storage Dimension Width
5.625 in
Weight
32.00 lbs
Details
Manufacturer Catalog
Click here
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items