Motion
CT5D
Mi Item #00238841
MFR #CT5D
Price$2,378.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #00238841
MFR #CT5D

Mfr description
CT5D 2-7/16"TY E THRT W/DR SHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,378.22/each

Specifications

Dimensions

  • Bore Diameter
    2.4375 in
  • Storage Dimension Height
    6.75 in
  • Storage Dimension Length
    4.5 in
  • Storage Dimension Width
    6.75 in
  • Weight
    50.00 lbs

Details

Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)