Motion
CT6D
Mi Item #00238845
MFR #CT6D
Price$3,547.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #00238845
MFR #CT6D

Mfr description
CT6D TYPE E THRUST W/DRV SHAFT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,547.52/each

Specifications

Dimensions

  • Bore Diameter
    3.0000 in
  • Storage Dimension Height
    7.75 in
  • Storage Dimension Length
    5.125 in
  • Storage Dimension Width
    7.75 in
  • Weight
    74.00 lbs

Details

Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)