Motion
CT6E
Screw Conveyor Bearing -
Mi Item #00238865
MFR #CT6E
Price$3,324.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Bearing -
Mi Item #00238865
MFR #CT6E

Mfr description
CT6E TYPE E THRUST W/TAIL SHFT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,324.90/each

Specifications

Dimensions

  • Bore Diameter
    3.0000 in
  • Storage Dimension Height
    7.75 in
  • Storage Dimension Length
    5.125 in
  • Storage Dimension Width
    7.75 in
  • Weight
    61.00 lbs

Details

Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)