Specifications
Dimensions
- Bolt Hole Diameter1/2 (B) in, 1/2 (R) in
- Compatible Shaft Diameter1-1/2 in
- Coupling Diameter1-1/2 in
- Overall Length5-3/8 in
- Overall Width5-3/8 in
Details
- Part TypeShaft Seal
- Seal TypeWaste Pack
Overview
Mfr description
WPS112-W SEAL