Motion
CSW3
WASTE PK SEAL W/LIP LOOSE
Mi Item #00238906
MFR #CSW3
Price$277.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WASTE PK SEAL W/LIP LOOSE
Mi Item #00238906
MFR #CSW3

Mfr description
CSW3 1 1/2" WASTE PACK SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$277.68/each

Specifications

Dimensions

  • Bolt Hole Diameter
    1/2 (B) in, 1/2 (R) in
  • Compatible Shaft Diameter
    1.5 in
  • Coupling Diameter
    1.5 in
  • Length
    6.3, 1.75 in
  • Overall Length
    5-3/8 in
  • Overall Width
    5-3/8 in
  • Storage Dimension Height
    1.75 in
  • Storage Dimension Length
    9 in
  • Storage Dimension Width
    9.75 in
  • Weight
    6.00 lbs, 5.3

Details

  • Manufacturer Catalog
  • Material
    Cast Iron
  • Number Of Bolts
    4
  • Part Type
    Shaft Seal
  • Seal Type
    Waste Pack
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)