Motion
CSW4
2IN WASTE PACK SEAL
Mi Item #00238913
MFR #CSW4
Price$338.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2IN WASTE PACK SEAL
Mi Item #00238913
MFR #CSW4

Mfr description
CSW4 SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$338.21/each

Specifications

Dimensions

  • Bolt Hole Diameter
    1/2 (R) in, 5/8 (B) in
  • Compatible Shaft Diameter
    2 in
  • Coupling Diameter
    2 in
  • Length
    8.4, 1.75 in
  • Overall Length
    6-1/2 in
  • Overall Width
    6-1/2 in
  • Storage Dimension Height
    1.75 in
  • Storage Dimension Length
    9.25 in
  • Storage Dimension Width
    8.5 in
  • Weight
    8.00 lbs, 7.05

Details

  • Manufacturer Catalog
  • Material
    Cast Iron
  • Number Of Bolts
    4
  • Part Type
    Shaft Seal
  • Seal Type
    Waste Pack
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)