Motion
CSW5
WASTE PK SEAL W/LIP(NAT-413478) LOOSE
Mi Item #00238921
MFR #CSW5
Price$403.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WASTE PK SEAL W/LIP(NAT-413478) LOOSE
Mi Item #00238921
MFR #CSW5

Mfr description
CSW5 2 7/16" WASTE PACK SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$403.75/each

Specifications

Dimensions

  • Bolt Hole Diameter
    5/8 (B) in, 5/8 (R) in
  • Compatible Shaft Diameter
    2.4375 in
  • Coupling Diameter
    2.4375 in
  • Length
    9.9, 1.75 in
  • Overall Length
    7-3/8 in
  • Overall Width
    7-3/8 in
  • Storage Dimension Height
    1.75 in
  • Storage Dimension Length
    9.75 in
  • Storage Dimension Width
    10.5 in
  • Weight
    10.00 lbs, 7.95

Details

  • Manufacturer Catalog
  • Material
    Cast Iron
  • Number Of Bolts
    4
  • Part Type
    Shaft Seal
  • Seal Type
    Waste Pack
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)