Motion
CSW6
Shaft Seal - 7-3/4 in Length
MI ITEM #00238929
MFR #CSW6
Price$515.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shaft Seal - 7-3/4 in Length
MI ITEM #00238929
MFR #CSW6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$515.50/each

Specifications

Dimensions

  • Bolt Hole Diameter
    3/4 (B) in, 3/4 (R) in
  • Compatible Shaft Diameter
    3 in
  • Coupling Diameter
    3 in
  • Length
    9.7, 1.75 in
  • Overall Length
    7-3/4 in
  • Overall Width
    7-3/4 in
  • Storage Dimension Height
    1.75 in
  • Storage Dimension Length
    11.5 in
  • Storage Dimension Width
    12.25 in
  • Weight
    13.00 lbs, 11.65

Details

  • Manufacturer Catalog
  • Material
    Cast Iron
  • Number Of Bolts
    4
  • Part Type
    Shaft Seal
  • Seal Type
    Waste Pack

Overview

Mfr description
CSW6 3" WASTE PACK SEAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text